Spray gun HVLP aluminium
Spray gun HVLP aluminium
PNTSPRGUN-ALU-HVLP-600ML-4BAR-WHITE-1,3
Art.-no.
08917008
EAN 4045989707317
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 600 ml |
Product weight (per item) | 0.740 kg |
Colour | White |
Material | Aluminium |
Operating pressure | 4 bar |